H205;5KH37PN37
Description
H205 ; 5KH37PN37 FAN/BLOWER MOTOR ; 1/12HP 850RPM DP 56CZ 1/60/115V
Part # H205
BDI # 17091523
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.08
Inch - Metric:
Inch
Horse Power:
1/12HP
Other Features:
Current Rating 3.2 Ampere | 8 Poles
Mounting Method:
C-Face
HG152;5KH32GN140X
Description
HG152 ; 5KH32GN140X FAN/BLOWER MOTOR ; 1/12HP 1140RPM DP 48 1/60/115V
Part # HG152
BDI # 17091850
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/12HP
Other Features:
Current Rating 2.4 Ampere | 6 Poles
Mounting Method:
Resilient
H278;5KH37PN37X
Description
H278;5KH37PN37X ; 1/12HP 850RPM DP 56CZ 1/60/115V
Part # H278
BDI # 17091556
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.08
Inch - Metric:
Inch
Horse Power:
1/12HP
Other Features:
Current Rating 3.2 Ampere | 8 Poles
Mounting Method:
C-Face