4730;5KH39QN9725T
Description
4730 ; 5KH39QN9725T FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Y 1/60/115V
Part # 4730
BDI # 17064806
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient Ring
P245;5KCP49PN9812S
Description
P245 ; 5KCP49PN9812S CONDENSER FAN MOTOR ; 1/2HP 825RPM 56Z 1/60/208-230
Part # P245
BDI # 17094702
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.66
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.2 Ampere | 8 Poles
Mounting Method:
Resilient Ring
4731;5KH39QN9696X
Description
4731 ; 5KH39QN9696X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4731
BDI # 17064808
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.3
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.8 Ampere | 4 Poles
Mounting Method:
Resilient Ring
P243;5KCP49RN9611S
Description
P243;5KCP49RN9611S ; 3/4HP 1075RPM DP 56Z 1/60/208-230/460V
Part # P243
BDI # 17094701
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.66
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.9-3.8 Ampere | 6 Poles
Mounting Method:
Resilient Ring
4732;5KH39QN9702T
Description
4732.00 ; 1/2HP 1725RPM DP 48Y 1/60/115V
Part # 4732.00
BDI # 17064809
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.7
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient Ring