P195;5KCP39SNB482S
Description
P195 ; 5KCP39SNB482S CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 48Z 1/60/200-230/460V
Part # P195
BDI # 17093930
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.05
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.8-5.6 Ampere | 6 Poles
Mounting Method:
Round Frame
5K46KN2173
Description
5K46KN2173 ; 1.5HP 3450RPM DP 56C 3/60/208-230/460V
Part # K222
BDI # 17092242
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.73
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5-4.8 Ampere | 2 Poles
Mounting Method:
Round Frame
O601;048S17T290
Description
O601 ; 048S17T290 SGL PHASE HVAC/R MOTOR ; 1/6HP 1800RPM TENV 48N 1/60/115V
Part # O601
BDI # 17093613
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.59
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Round Frame
K1510;5K49RN6429S
Description
K1510 ; 5K49RN6429S FAN/BLOWER MOTOR ; 1HP 1140RPM TENV 56Z 3/60/575V
Part # K1510
BDI # 17091925
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.02
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.6 Ampere | 6 Poles
Mounting Method:
Round Frame
4774;5KH33GN5014U
Description
4774 ; 5KH33GN5014U FAN/BLOWER MOTOR ; 1/3HP 3450RPM TENV 48N 1/60/115V
Part # 4774
BDI # 17103238
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.45
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4.9 Ampere | 2 Poles
Mounting Method:
Round Frame