K1510;5K49RN6429S

COMPARE

K1510;5K49RN6429S

Description
K1510 ; 5K49RN6429S FAN/BLOWER MOTOR ; 1HP 1140RPM TENV 56Z 3/60/575V

LEESON

Part # K1510

BDI # 17091925

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 16.02
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.6 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY