SF06A20

COMPARE

SF06A20

Description
SF06A20 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 31MM ID 82MM OD 22MM W

NTN

Part # SF06A20

BDI # 1229871

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.228
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Pressed Cage
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY