SF0724

COMPARE

SF0724

Description
SF0724 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 33MM ID 60MM OD 14.7MM W

NTN

Part # SF0724

BDI # 1229875

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Pressed Cage
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY