QJ 1248 MA/344524
Description
QJ 1248 MA/344524 ANG CONTACT BALL BRG
Part # QJ 1248 MA/344524
BDI # 1268494
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF160AR0
Description
KF160AR0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL 5/PAK
Part # KF160AR0-RBC
BDI # 797359
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KF160XP0
Description
KF160XP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL 5/PAK
Part # KF160XP0-RBC
BDI # 797360
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ1248-MPA
Description
QJ1248-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1248-MPA
BDI # 1165769
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)