XSEB HP-L-V24-WA30-50 Hz/400-0.55kW-No
Description
FLEXLINK SYSTEMS XSEB HP-L-V24-WA30-50 Hz/400-0.55kW-No
Part # XSEB HP-L-V24-WA30-50 Hz/400-0.55kW-No
BDI # 28585580
WA30 59rpm 0.55kW 230/400V 2,30/1,32A
Description
FLEXLINK SYSTEMS WA30 59rpm 0.55kW 230/400V 2,30/1,32A
Part # WA30 59rpm 0.55kW 230/400V 2,30/1,32A
BDI # 28585584
XSEB HP-L-V11-SA37-50Hz/400-0.37kW-No
Description
FLEXLINK SYSTEMS XSEB HP-L-V11-SA37-50Hz/400-0.37kW-No
Part # XSEB HP-L-V11-SA37-50Hz/400-0.37kW-No
BDI # 28578746
XSCB L 500mm conveyor beam
Description
FLEXLINK SYSTEMS XSCB L 500mm conveyor beam
Part # XSCB L 500mm conveyor beam
BDI # 28585579
3904055 Shaft and roller kit
Description
FLEXLINK SYSTEMS 3904055 Shaft and roller kit
Part # 3904055 Shaft and roller kit
BDI # 28593491