Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
3657.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.1
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
2.54
Screw Diameter - Millimeter:
19.05
Product Name:
Ball Screw
Features
Direction of Thread:
Left Hand
Screw Length - Millimeter:
914.4
Number of Thread Starts:
2
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
12.7
Screw Diameter - Millimeter:
38.1
Product Name:
Ball Screw
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
3657.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
31.75
Product Name:
Ball Screw
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.667
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
16.942
Screw Diameter - Millimeter:
95.25
Product Name:
Ball Screw
EZM-1009
Description
EZM-1009 END BEARING SUPPORT ; EZZE-MOUNT UNIVERSAL DBL
Part # EZM-1009
BDI # 22854029
Features
Base to Center of Shaft - Millimeter:
25.4
Housing/Block Length - Inch:
2.75
Housing/Block Length - Millimeter:
69.85
Number of Bearings:
Double
Inch - Metric:
Inch
Material:
Steel
Other Features:
Angular Contact | Universal Mount
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
1
Rolling Element:
Ball Bearing