EZM-4020
Description
EZM-4020 BALL SCREW MOUNT ; UNIVERSAL SINGLE RADIAL BEARING
Part # EZM-4020
BDI # 21451366
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
15.875
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
1.12
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Strength | Inherent Lubricity | 0.937-16 Thread
Overall Length - Inch:
1
Thread Lead - Millimeter:
3.175