SBN10409
Description
SBN10409 BALL NUT ; 0.631" DIA 0.2" LEAD LH POWERTRAC
Part # SBN10409
BDI # 17001211
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.062
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
1.71
Thread Lead - Millimeter:
5.08
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
19.05
Number of Thread Starts:
2
Thread Lead - Inch:
0.333
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
1.12
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1-18 Thread
Overall Length - Inch:
1.25
Thread Lead - Millimeter:
8.458
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
19.05
Number of Thread Starts:
1
Thread Lead - Inch:
0.1
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
1.12
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1-18 Thread
Overall Length - Inch:
1.25
Thread Lead - Millimeter:
2.54
SBN8277
Description
SBN8277 BALL NUT ; POWERTRAC SBN 0875-0200 RH DBL CKT
Part # SBN8277
BDI # 20334599
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
22.225
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.375-16 UN-3A Thread
Overall Length - Inch:
2.704
Thread Lead - Millimeter:
5.08
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
19.05
Number of Thread Starts:
4
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
1.12
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1-18 Thread
Overall Length - Inch:
1.25
Thread Lead - Millimeter:
12.7