SBN7201
Description
SBN7201 BALL NUT ; 19.05MM DIA 5.08MM LEAD POWERTRAC
Part # SBN7201
BDI # 21451333
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
19.05
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.312
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 1.173-18 NS-3A Thread
Overall Length - Inch:
1.875
Thread Lead - Millimeter:
5.08
SEL10057
Description
SEL10057 BALL NUT ; POWERTRAC 0750-0200 RH ADJ PRELOADED
Part # SEL10057
BDI # 22853311
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
19.05
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.312
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch:
6.12
Thread Lead - Millimeter:
5.08
SBN7500
Description
SBN7500 BALL NUT ; POWERTRAC SBN 0750-0500 RH DBL CKT
Part # SBN7500
BDI # 22853235
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
19.05
Number of Thread Starts:
2
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.312
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.173-18 NS-3A Thread
Overall Length - Inch:
2.927
Thread Lead - Millimeter:
12.7
SBN7202
Description
SBN7202 BALL NUT ; POWERTRAC SBN 0750-0200 RH DBL CKT
Part # SBN7202
BDI # 22853233
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
19.05
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.312
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.173-18 NS-3A Thread
Overall Length - Inch:
2.875
Thread Lead - Millimeter:
5.08