SBN10627

COMPARE

SBN10627

Description
SBN10627 BALL NUT

NOOK INDUSTRIES

Part # SBN10627

BDI # 21574015

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 31.75
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.648
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.625-20 UN-2A Thread
Overall Length - Inch: 3.288
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Request A Price QTY