SEL10462
Description
SEL10462 BALL NUT ; POWERTRAC 1000-1000 RH ADJ PRELOADED
Part # SEL10462
BDI # 22853321
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch:
6.15
Thread Lead - Millimeter:
25.4
SEL10066
Description
SEL10066 BALL NUT ; POWERTRAC 1000-0500 RH ADJ PRELOADED
Part # SEL10066
BDI # 22853313
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
2
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch:
6.66
Thread Lead - Millimeter:
12.7
SBN10468 (LEFT)
Description
SBN10468 BALL NUT ; POWERTRAC 1000-0250 LH
Part # SBN10468
BDI # 15006472
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 1.563-18 NS-3A Thread
Overall Length - Inch:
2.35
Thread Lead - Millimeter:
6.35
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
2
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.563-18 NS-3A Thread
Overall Length - Inch:
3.125
Thread Lead - Millimeter:
12.7
SBN10472
Description
SBN10472 BALL NUT ; 1"DIA 0.25" THRD LEAD POWERTRAC
Part # SBN10472
BDI # 21451332
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.563-18 NS-3A Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
6.35