Page 1 of 4

Next

Compare
20254

COMPARE

20254

Description
20254 ACME NUT ; 2-1/2"-4 RH BRONZE

NOOK INDUSTRIES

Part # 20254

BDI # 22853795

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 63.5
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 3.38
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.137-12 Thread
Overall Length - Inch: 3.375
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
SBN4555

COMPARE

SBN4555

Description
SBN4555 BALL NUT ; POWERTRAC SBN 2250-1000 RH DBL CKT

NOOK INDUSTRIES

Part # SBN4555

BDI # 22853229

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 57.15
Number of Thread Starts: 2
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.375
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.137-12 NS-3 Thread
Overall Length - Inch: 6.719
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
80252

COMPARE

80252

Description
80252 ACME NUT ; LH 2-1/2IN BRONZE

NOOK INDUSTRIES

Part # 80252

BDI # 21451412

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 63.5
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 3.38
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.137-12 Thread
Overall Length - Inch: 3.375
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SBN3243

COMPARE

SBN3243

Description
SBN3243 BALL NUT ; POWERTRAC SBN 2500-0250 RH TRIPLE CKT

NOOK INDUSTRIES

Part # SBN3243

BDI # 22853223

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 63.5
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.375
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return | 3.340-12 NS-3 Thread
Overall Length - Inch: 3.75
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
SAR2210

COMPARE

SAR2210

Description
SAR2210 BALL NUT ; POWERTRAC 2250-1000 RH FLANGED

NOOK INDUSTRIES

Part # SAR2210

BDI # 22853295

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 57.15
Number of Thread Starts: 2
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.375
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | 2 X 1 External Circuit Return
Overall Length - Inch: 13.75
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY