KGF-D-5010-RH-EE

COMPARE

KGF-D-5010-RH-EE

Description
KGF-D-5010-RH-EE ; 50MM X 10MM STL 68.7KN KGF STYLE RH FLG

NOOK INDUSTRIES

Part # KGF-D-5010-RH-EE

BDI # 844041

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 50
Number of Thread Starts: 1
Thread Lead - Inch: 0.394
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.953
Other Features: Cannot use with Other Manufacturers Ball Nut | 5 Internal Circuit Return | 110 MM Dia Integral Flange | Optional Preload
Overall Length - Inch: 3.74
Thread Lead - Millimeter: 10

Price Inventory : Available to order
Loading Price
QTY