GT08720R60
Description
GT08720R60 BALL SCREW ; 0875-0200 SGT RH 60" OAL
Part # GT08720R60
BDI # 24518502
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1524
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
22.225
Product Name:
Ball Screw