6311 2RSJEM
Description
6311 2RSJEM DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD 2-SEALS
Part # 6311 2RSJEM
BDI # 21988023
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2357
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2206 E-2RS1TN9
Description
2206 E-2RS1TN9 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 20MM IR WD
Part # 2206 E-2RS1TN9
BDI # 1420285
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
608 2RSJEM
Description
608 2RSJEM DEEP GROOVE BALL BRG ; 8MM BORE 22MM OD 7MM WD 2-SEALS
Part # 608 2RSJEM
BDI # 21988071
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2878
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203 2ZJEM
Description
6203 2ZJEM DEEP GROOVE BALL BRG ; SR 17MMX40MMX12MM 2 METAL SHIELDS
Part # 6203 2ZJEM
BDI # 21480055
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2823
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207RSC3
Description
6207RSC3 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD SEALED
Part # 6207-RS-C3
BDI # 1347962
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No