7000CTRDUMP4Y
Description
7000CTRDUMP4Y AC BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000CTRDUMP4Y
BDI # 22998047
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
6BGR10HTDUELP2
Description
6BGR10HTDUELP2 AC BALL BEARING ; 6MM BOREX17MM ODX6MM W 1-ROW
Part # 6BGR10HTDUELP2
BDI # 24666671
Features
Enclosure:
Open
Material - Ball:
Ceramic
Outer Race Width - Millimeter:
6
Other Features:
Single Row | Angular Contact | Ultra High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
7000CTRDULP4Y
Description
7000CTRDULP4Y AC BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000CTRDULP4Y
BDI # 22997969
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
7200A5TRDULP4Y
Description
7200A5TRDULP4Y AC BALL BEARING ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 7200A5TRDULP4Y
BDI # 22998674
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
7200CTRDULP4Y
Description
7200CTRDULP4Y AC BALL BEARING ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 7200CTRDULP4Y
BDI # 22998678
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)