7000CTYNSUMP4Y
Description
7000CTYNSUMP4Y AC BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000CTYNSUMP4Y
BDI # 24666683
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
7000CTRSUMP4Y
Description
7000CTRSUMP4Y AC BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000CTRSUMP4Y
BDI # 24666682
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
7000A5TRSULP4Y
Description
7000A5TRSULP4Y AC BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000A5TRSULP4Y
BDI # 21574029
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)