B71926-E-2RSD-T-P4S-UL
Description
B71926-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71926-E-2RSD-T-P4S-UL
BDI # 21856841
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCS71917-E-T-P4S-UL
Description
HCS71917-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 85MM ID X 120MM OD X 18MM
Part # HCS71917-E-T-P4S-UL
BDI # 18102084
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B7017-E-2RSD-T-P4S-UL
Description
B7017-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 85MM X 130MM X 22MM
Part # B7017-E-2RSD-T-P4S-UL
BDI # 24858706
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCB71913-E-2RSD-T-P4S-UL
Description
HCB71913-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 65MM ID X 90MM OD
Part # HCB71913-E-2RSD-T-P4S-UL
BDI # 17027942
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B7215-C-2RSD-T-P4S-UL
Description
B7215-C-2RSD-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 75MM X 130MM X 25MM
Part # B7215-C-2RSD-T-P4S-UL
BDI # 24858800
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring