7002CVUJ74
Description
7002CVUJ74 ANGULAR CONT BALL BRG ; 15MMX32MMX9MM
Part # 7002CVUJ74
BDI # 1210088
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6205P4
Description
6205P4 DEEP GROOVE BALL BRG ; NON RETURNABLE 25MMX52MMX15MM
Part # 6205P4
BDI # 1206466
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6008LLUP5
Description
6008LLUP5 DEEP GROOVE BALL BRG ; 40MMX68MMX15MM
Part # 6008LLUP5
BDI # 21451926
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Double Lip Seal
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BST30X62-1BP4
Description
BST30X62-1BP4 BALL SCREW SUPPORT BRG ; 30MM BORE 62MM OD 15MM WD
Part # BST30X62-1BP4
BDI # 1215450
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
17 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring