CH71940CVDUJ74
Description
CH71940CVDUJ74 ANG CONT BALL BRG ; NON RETURNABLE 200MMX280MMX76MM
Part # CH71940CVDUJ74
BDI # 1216008
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Hybrid | Corrosion Resistant Ball | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
71938CVDUJ74
Description
71938CVDUJ74 ANGULAR CONT BALL BRG ; 190MMX260MMX66MM
Part # 71938CVDUJ74
BDI # 1212126
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
562036/GNP4
Description
562036/GNP4 ANG CONT THRUST BALL BRG ; NON RETURNABLE 180MMX280MMX120MM
Part # 562036/GNP4
BDI # 1204026
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7232CP4
Description
7232CP4 ANGULAR CONTACT BALL BEARING ; 160MM ID 290MM OD 48MM W
Part # 7232CP4
BDI # 1213166
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
742036/GNP4
Description
742036/GNP4 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 180MM ID
Part # 742036/GNP4
BDI # 1213419
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
45 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable