BA260-1DBCA160
Description
BA260-1DBCA160 AC BALL BEARING ; 260MM BOREX369.5MM ODX92MM W
Part # BA260-1DBCA160
BDI # 24665448
Features
Enclosure:
Open
Outer Race Width - Millimeter:
92
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.547
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6880M
Description
6880M DEEP GROOVE BALL BEARING ; 400MM BOREX500MM ODX46MM W 1-ROW
Part # 6880M
BDI # 17757971
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6872M
Description
6872M DEEP GROOVE BALL BEARING ; 360MM BOREX440MM ODX38MM W 1-ROW
Part # 6872M
BDI # 1187037
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6864M
Description
6864M DEEP GROOVE BALL BEARING ; 320MM BOREX400MM ODX38MM W 1-ROW
Part # 6864M
BDI # 1187035
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6888M
Description
6888M DEEP GROOVE BALL BEARING ; 440MM BOREX540MM ODX46MM W 1-ROW
Part # 6888M
BDI # 1187040
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No