XLBC 12-1/2

COMPARE

XLBC 12-1/2

Description
XLBC 12-1/2 RADIAL BALL BEARING ; 12.5" ID 16.5" OD 2" WD

SCHEERER BEARING

Part # XLBC-12 1/2

BDI # 24216660

Features

Enclosure: Open
Outer Race Width - Millimeter: 50.8
Other Features: Deep Groove | Through Hardened Steel Race Material
Inch - Metric: Inch
Outside Diameter - Inch: 16.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
10202-SP

COMPARE

10202-SP

Description
10202-SP PAPER MILL BEARING

SCHEERER BEARING

Part # 10202-SP

BDI # 21556932

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 17.97
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY