618/1000 MA
Description
618/1000 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/1000 MA
BDI # 1259612
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1000
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3016
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/1000 MA/C3
Description
618/1000 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/1000 MA/C3
BDI # 1260601
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1000
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2953
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/1000 MA/VR606
Description
618/1000 MA/VR606 DEEP GROOVE BALL BRG ; THIN SECTION
Part # 618/1000 MA/VR606
BDI # 22782837
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG400XP0
Description
KG400XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400XP0-RBC
BDI # 797432
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG400AR0
Description
KG400AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400AR0-RBC
BDI # 797430
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)