SF06A24
Description
SF06A24 ANGULAR CONTACT BALL BEARING ; 28.0MM ID 72MM OD 18MM W
Part # SF06A24
BDI # 1229872
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)