SF4910

COMPARE

SF4910

Description
SF4910 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 243MM 312MM 33MM

NTN

Part # SF4910

BDI # 24089533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.283
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY