3MM9344WI DUL
Description
3MM9344WI DUL PRECISION BALL BEARING ; NON RETURNABLE EA = PAA/SET DPLX PHEN AC
Part # 3MM9344WI DUL
BDI # 1340415
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6056M
Description
6056M DEEP GROOVE BALL BEARING ; 280MM ID 420MM OD 65MM WD OPEN
Part # 6056M
BDI # 21965207
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
100BIC439B6
Description
100BIC439B6 DEEP GROOVE BALL BEARING ; 10" ID X 13.25" OD X 1.62" WD OPEN
Part # 100BIC439B6
BDI # 1309929
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6080M-C3
Description
6080M-C3 DEEP GROOVE BALL BEARING ; 400MM ID 600MM OD 90MM WD OPEN
Part # 6080M-C3
BDI # 21966039
Features
Enclosure:
Open
Outer Race Width - Millimeter:
90
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6064M
Description
6064M DEEP GROOVE BALL BEARING ; 320MM ID 480MM OD 74MM WD OPEN
Part # 6064M
BDI # 21965735
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No