6316 2ZR DB SEALED BEARING
Description
6316 2ZR DB SEALED BEARING ; NON RETURNABLE
Part # 096465
BDI # 22277379
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6210-2RS-C3
Description
333819 6210-2RS-C3 BALL BEARING ; NON RETURNABLE
Part # 333819
BDI # 20507601
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6311 DOUBLE SHIELDED BALL BR
Description
6311 DOUBLE SHIELDED BALL BR ; NON RETURNABLE
Part # 096472
BDI # 22277375
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2219K.M.C3
Description
2219K.M.C3 SELF-ALIGNING BALL BRG, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 702904
BDI # 27315959
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Cage Material:
Brass
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing