3803-B-2RS-TVH
Description
3803-B-2RS-TVH ANGULAR CONT BALL BEARING ; DBL ROW 17MM BORE X 26MM OD X 7MM W
Part # 3803-B-2RS-TVH
BDI # 1172050
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258266
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6316-2RSR-C3
Description
6316-2RSR-C3 DEEP GROOVE BALL BEARING ; SGL ROW 80MM BORE
Part # 6316-2RSR-C3
BDI # 1151077
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260075
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7305-B-XL-2RS-TVP
Description
7305-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 25MM X 62MM X 17MM
Part # 7305-B-XL-2RS-TVP
BDI # 1411211
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3204-BD-XL-2HRS
Description
3204-BD-XL-2HRS X-LIFE BEARING ; ANG CONTACT 20MM X 47MM
Part # 3204-BD-XL-2HRS
BDI # 19408468
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3204-BD-XL-2HRS-TVH
Description
3204-BD-XL-2HRS-TVH X-LIFE BEARING ; ANG CONTACT 20MM X 47MM
Part # 3204-BD-XL-2HRS-TVH
BDI # 1412290
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)