6222ZZC3
Description
6222 ZZC3 SINGLE ROW BALL BEARING ; 110MM ID X 200MM OD X 38MM WIDE 2 SHEILD
Part # 6222ZZC3
BDI # 20865330
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6304ZZC3
Description
6304ZZC3 BALL BEARING ; 20MM X 52MM X 15MM SHIELDED SR
Part # 6304ZZC3
BDI # 1403032
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6006ZZNRC3
Description
6006ZZNRC3 BALL BEARING ; 30MM X 55MM X 13MM 2 SHIELD SNAP RING C3
Part # 6006ZZNRC3
BDI # 553670
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6213ZZC3
Description
6213ZZC3 DEEP GROOVE BALL BEARING ; 65MM X 120MM X 23MM SHIELDED SR
Part # 6213ZZC3
BDI # 552347
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6317ZZXC3
Description
6317ZZXC3 SINGLE ROW BALL BEARING ; 85MM ID X 180MM OD X 41MM WIDE 2 SHIELDS
Part # 6317ZZXC3
BDI # 21442717
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No