699ZZ
Description
699ZZ DEEP GROOVE BALL BEARING ; 9MM BOREX20MM ODX6MM W 1-ROW
Part # 699ZZ
BDI # 17758198
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261854
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R12ZZ
Description
R12ZZ DEEP GROOVE BALL BEARING ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12ZZ
BDI # 1193061
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5155
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6903ZZ
Description
6903ZZ DEEP GROOVE BALL BEARING ; 17MM BOREX30MM ODX7MM W 1-ROW
Part # 6903ZZ
BDI # 1187053
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5477
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202-16MZZC3
Description
6202-16MZZC3 DEEP GROOVE BALL BEARING ; 16MMX35MMX11MM SR 1-ROW
Part # 6202-16MZZC3
BDI # 1186390
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261883
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
623ZZ
Description
623ZZ DEEP GROOVE BALL BEARING ; 3MM BORE 10MM OD 4MM W 1-ROW
Part # 623ZZ
BDI # 1412937
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5191
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No