5210-2RSTNC3
Description
5210-2RSTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX90MM ODX30.2MM W 2-ROW
Part # 5210-2RSTNC3
BDI # 1185911
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256613
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
R16VV
Description
R16VV DEEP GROOVE BALL BEARING ; 1" BOREX2" ODX3/8 " W 1-ROW
Part # R16VV
BDI # 1193071
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5030
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202-16MVVC3
Description
6202-16MVVC3 DEEP GROOVE BALL BEARING ; 15MM IDX35MM ODX11MM W 1-ROW
Part # 6202-16MVVC3
BDI # 1186388
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
559854
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6813VV
Description
6813VV DEEP GROOVE BALL BEARING ; 65MM BOREX85MM ODX10MM W 1-ROW
Part # 6813VV
BDI # 1186997
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5354
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-18DDU
Description
6206-18DDUCESA SINGLE ROW BALL BEARING ; 30MM ID X 62MM OD X 16MM THK
Part # 6206-18DDUCESA**
BDI # 21451729
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No