6892MC3
Description
6892MC3 DEEP GROOVE BALL BEARING ; 460MM BOREX580MM ODX56MM W 1-ROW
Part # 6892MC3
BDI # 24665380
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6068M
Description
6068M DEEP GROOVE BALL BEARING ; 340MM BOREX520MM ODX82MM W 1-ROW
Part # 6068M
BDI # 24665183
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Extra Light Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6896MC3
Description
6896MC3 DEEP GROOVE BALL BEARING ; 480MM BOREX600MM ODX56MM W 1-ROW
Part # 6896MC3
BDI # 24665381
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6888M
Description
6888M DEEP GROOVE BALL BEARING ; 440MM BOREX540MM ODX46MM W 1-ROW
Part # 6888M
BDI # 1187040
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
68/600MC3
Description
68/600MC3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 68/600MC3
BDI # 25264124
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No