6022C3
Description
6022C3 DEEP GROOVE BALL BEARING ; 110MM BOREX170MM ODX28MM W 1-ROW
Part # 6022C3
BDI # 17757809
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5210-2RSTNC3
Description
5210-2RSTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX90MM ODX30.2MM W 2-ROW
Part # 5210-2RSTNC3
BDI # 1185911
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256613
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6209Z
Description
6209Z DEEP GROOVE BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 6209Z
BDI # 1186499
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5116
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
699ZZ
Description
699ZZ DEEP GROOVE BALL BEARING ; 9MM BOREX20MM ODX6MM W 1-ROW
Part # 699ZZ
BDI # 17758198
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261854
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6218C3
Description
6218C3 DEEP GROOVE BALL BEARING ; 90MM BOREX160MM ODX30MM W SR OPEN 1-ROW
Part # 6218C3
BDI # 1186620
Features
Enclosure:
Open
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5248
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No