7028BMG
Description
7028BMG ANGULAR CONTACT BALL BEARING ; 140MM BOREX210MM ODX33MM W 1-ROW
Part # 7028BMG
BDI # 1187400
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254169
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6222MC3
Description
6222MC3 DEEP GROOVE BALL BEARING ; 110MM BOREX200MM ODX38MM W SR OPEN 1-ROW
Part # 6222MC3
BDI # 1186659
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5520
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6222C3
Description
6222C3 DEEP GROOVE BALL BEARING ; 110MM BOREX200MM ODX38MM W SR OPEN 1-ROW
Part # 6222C3
BDI # 1186655
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5212
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6322ZZC3
Description
6322ZZC3 DEEP GROOVE BALL BEARING ; 110MM BOREX240MM ODX50MM W 1-ROW
Part # 6322ZZC3
BDI # 1186949
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5686
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6030MC3
Description
6030MC3 DEEP GROOVE BALL BEARING ; 150MM BOREX225MM ODX35MM W 1-ROW
Part # 6030MC3
BDI # 17757825
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5517
Cage Material:
Bronze
Internal Special Features:
No
Snap Ring:
No