Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Through Hardened Steel Race Material
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
51134-M
Description
51134-M BALL THRUST BEARING ; 170MM ID 215MM OD 34MM HGT
Part # 51134-M
BDI # 26319975
Features
Height - Millimeter:
34
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
172
Height - Inch:
1.339
Bore 2 - Inch:
6.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass
61980-M
Description
61980-M RADIAL BALL BEARING ; CONRAD 400MM ID X 540MM OD X 65MM WID
Part # 61980-M
BDI # 21990333
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove | Through Hardened Steel Race Material
Inch - Metric:
Inch
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61984-M
Description
61984-M RADIAL BALL BEARING ; CONRAD 420MM ID X 560MM OD X 65MM WID
Part # 61984-M
BDI # 21990335
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove | Through Hardened Steel Race Material
Inch - Metric:
Inch
Outside Diameter - Inch:
22.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No