6316-ZZC3
Description
6316-ZZC3 DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM WD 2 SHIELD
Part # 6316-ZZ-C3
BDI # 1348241
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6315-ZZC3
Description
6315-ZZC3 DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 37MM WD 2 SHIELDS
Part # 6315-ZZ-C3
BDI # 1425006
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
9101KDD
Description
9101KDD DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD
Part # 9101KDD
BDI # 1352237
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1597
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6000-ZZ-NR
Description
6000-ZZ-NR DEEP GROOVE BALL BEARING ; 10MM ID 26MM OD 8MM WD 2 SHIELD SR
Part # 6000-ZZ-NR
BDI # 21956950
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6307-ZZC3
Description
6307-ZZC3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD
Part # 6307-ZZ-C3
BDI # 1424961
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing