GW211PPB10
Description
GW211PPB10 DEEP GROOVE BALL BEARING ; 1-15/16" ID 3.937" OD 1.312" WD SR
Part # GW211PPB10
BDI # 1356467
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.325
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GW211PPB13
Description
GW211PPB13 DEEP GROOVE BALL BEARING ; 1.785" ID 3.937" OD 63/64" WD SR
Part # GW211PPB13
BDI # 1356469
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
6200-2RS
Description
6200-2RS DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM WD 2 SEALS
Part # 6200-2RS
BDI # 1424814
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
W209PPB4
Description
W209PPB4 DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No