7324WN MBR DU
Description
7324WN MBR DU ANGULAR CONTACT BALL BRG ; 120MM ID 260MM OD 55MM WD
Part # 7324WN MBR DU
BDI # 1350571
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254949
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
6338M
Description
6338M DEEP GROOVE BALL BEARING ; 190MM ID 400MM OD 78MM WD OPEN
Part # 6338M
BDI # 21965088
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7230WN MBR SU
Description
7230WN MBR SU ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7230WN MBR SU
BDI # 1350473
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254925
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
6034M
Description
6034M DEEP GROOVE BALL BEARING ; 170MM ID 260MM OD 42MM WD OPEN
Part # 6034M
BDI # 21963412
Features
Enclosure:
Open
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6234M
Description
6234M DEEP GROOVE BALL BEARING ; 170MM ID 310MM OD 52MM WD OPEN
Part # 6234M
BDI # 21963958
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No