3MMC9109WI DUL
Description
3MMC9109WI DUL PRECISION BALL BEARING ; NON RETURNABLE DUPLEX PHENOLIC
Part # 3MMC9109WI DUL
BDI # 24619662
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
3MMV9314HXCRSUL
Description
3MMV9314HXCRSUL PRECISION BALL BEARING ; NON RETURNABLE HIGH SPEED
Part # 3MMV9314HXCRSUL
BDI # 24619666
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM9302WI SUM
Description
2MM9302WI SUM PRECISION BALL BEARING ; PHENOLIC 15MM BORE ANGULAR CONTACT
Part # 2MM9302WI SUM
BDI # 22844643
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MMC9309WI DUL
Description
2MMC9309WI DUL PRECISION BALL BEARING ; DUPLEX PHENOLIC 45MM BORE AC
Part # 2MMC9309WI DUL
BDI # 22843270
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9110WI SUX
Description
2MM9110WI SUX PRECISION BALL BEARING ; NON RETURNABLE 50MM BORE ANGULAR CONTACT
Part # 2MM9110WI SUX
BDI # 22844103
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring