7312WN
Description
7312WN ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 31MM WD
Part # 7312WN
BDI # 1350534
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6318-ZZC3
Description
6318-ZZC3 DEEP GROOVE BALL BEARING ; 90MM ID 190MM OD 43MM WD 2 SHIELDS
Part # 6318-ZZ-C3
BDI # 1348254
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6008-ZZC3
Description
6008-ZZC3 DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM WD 2 SHIELD
Part # 6008-ZZ-C3
BDI # 1424784
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7313WN
Description
7313WN ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 33MM WD SR OPEN
Part # 7313WN
BDI # 1350537
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6309RSC3
Description
6309RSC3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SEALED
Part # 6309-RS-C3
BDI # 1348206
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No