KB-160 XPO
Description
KB-160 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KB-160 XPO
BDI # 200833
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KB160XP0
Description
KDN.KB160XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 16" IDX16.625" OD STL OPEN
Part # KDN.KB160XP0
BDI # 22924337
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)