KC160CP0
Description
KC160CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 10/PAK
Part # KC160CP0-RBC
BDI # 797251
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC-160 CPO
Description
KC-160 CPO DEEP GROOVE BALL BEARING ; THIN SECTION
Part # KC-160 CPO
BDI # 22135035
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC160CP0
Description
KDN.KC160CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 16" IDX16.75" OD STL OPEN
Part # KDN.KC160CP0
BDI # 22924501
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KC160XP0
Description
KDN.KC160XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 16" IDX16.75" OD STL OPEN
Part # KDN.KC160XP0
BDI # 22924505
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)