JB110CP0
Description
JB110CP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID
Part # JB110CP0-RBC
BDI # 23209255
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JB110XP0
Description
JB110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID
Part # JB110XP0-RBC
BDI # 23209257
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
10812-SP
Description
10812-SP RADIAL BALL BEARING, IR W = 5.750 (SMARTCATALOG)
Part # 10812-SP
BDI # 26338413
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44.45
Other Features:
Deep Groove | Through Hardened Steel Bearing | 2 Notch Inner Race | 2 Grooves on OD of Outer Race
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
KB-110 XPO
Description
KB-110 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KB-110 XPO
BDI # 200818
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
76.2
Bore 1 - Inch:
8
Bore 2 - Millimeter:
206.375
Height - Inch:
3
Bore 2 - Inch:
8.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Other Features:
Single Row
Cage Material:
Steel