305272 D
Description
305272 D ANG CONTACT BALL BRG ; 220MMX309.5MMX76MM DBL ROW
Part # 305272 D
BDI # 1267119
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.185
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Two Piece Bearing
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
B220-2C3
Description
B220-2C3 DEEP GROOVE BALL BEARING ; 220MM BOREX309.5MM ODX38MM W 1-ROW
Part # B220-2C3
BDI # 24665445
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.185
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No