LBA-9 1/2

COMPARE

LBA-9 1/2

Description
LBA-9 1/2 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # LBA-9 1/2

BDI # 26337964

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Through Hardened Steel Race Material | Window Style Cage
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY