KF-160 CPO

COMPARE

KF-160 CPO

Description
KF-160 CPO DEEP GROOVE BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KF-160 CPO

BDI # 201050

Features

Enclosure: Open
Outer Race Width - Millimeter: 19.05
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 16.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
XLBC 12-1/2

COMPARE

XLBC 12-1/2

Description
XLBC 12-1/2 RADIAL BALL BEARING ; 12.5" ID 16.5" OD 2" WD

SCHEERER BEARING

Part # XLBC-12 1/2

BDI # 24216660

Features

Enclosure: Open
Outer Race Width - Millimeter: 50.8
Other Features: Deep Groove | Through Hardened Steel Race Material
Inch - Metric: Inch
Outside Diameter - Inch: 16.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY