KF180XP0

COMPARE

KF180XP0

Description
KDN.KF180XP0 FOUR-POINT CONTACT BALL BRG

KAYDON

Part # KF180XP0

BDI # 22924834

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 19.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
XLS-14 1/2 P/6

COMPARE

XLS-14 1/2 P/6

Description
XLS-14 1/2 P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # XLS-14 1/2 P/6

BDI # 210801

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 19.5
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY